Machine taps EX006H
Threading diameter | 4 mm |
---|---|
Angle of helix | 45 ° |
Total length | 63 mm |
Threading diameter | 4 mm |
---|---|
Angle of helix | 45 ° |
Total length | 63 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 3.3 mm |
Square drive adapter | 4.5 mm |
Coating | gold |
Usually arrives within 14 working days