WALTERPROT TC216-UNC3/8-C0-WY80AA MACHINE TAP 7305282
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-UNC3/8-C0-WY80AA
Rubix:2594280
Manufacturer :7305282
EAN:4042446283858

Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT TC216-UNC3/8-C0-WY80AA MACHINE TAP 7305282
HSS-E machine taps TC216-UNC8-C0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNC/2B • DIN 371 • Suitable for through hole • WY80AA • UNC 3/8-16 • P=16
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 39 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unc 3/8-16 |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Usually arrives within 14 working days