WALTERPROT 20361-M2 HAND- AND MACHINE TAPS HSS/-E 5076324
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M2
Rubix:357A3879
Manufacturer :5076324
EAN:4042446008673

Technical specifications
| Threading | m2 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20361-M2 HAND- AND MACHINE TAPS HSS/-E 5076324
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m2 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.6 mm |
| Tail diameter | 1.4 mm |
| Square drive adapter | 1.1 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| No. of threads per inch | 63.5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 45.79 excl. VAT
/ Each
£ 54.95 incl. VAT
- Usually arrives within 14 working days