References
Sandvik Coromant:T300-XM102AE-1/4 C110
Rubix:318A5713
Manufacturer :6967060
EAN:7323220748907


Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM102AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967060
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 5.1 mm |
| Square drive adapter | 6.477 mm |
| Thread depth | 11 mm |
| Total length | 80 mm |
| Body material | hss / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Usually arrives within 14 working days