Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02851 010.000 MACHINE TAPS 9028510100000
GUHRING 02851 010.000 MACHINE TAPS 9028510100000
Machine thread-cutter Gühring
References
gühring:
9028510100000
rubix:
340A3772
ean:
4031093609012
Technical specifications
Threading diameter
10
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02851 010.000 MACHINE TAPS 9028510100000
Technical specifications
Attributes
Threading diameter
10
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.65
excl. VAT
/
Each
£
40.38
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
WALTERPROT TC115-M8X1-L0-WY80AA MACHINE TAP 6958842
SANDVIK T300-MM100JA-M5B115 COROTAP 8248726
DORMER EP3010-32 SPIRAL POINT TAP NO.10 X 32 5973834
DORMER HSCO TAP M10X1.25 E268M10X1.25
SANDVIK T200-XM101DA-M3 C110 6635028
WALTERPROT 212661-M12X1 ADVANCED MACHINE TAPS HSS-E 5077288
DOR EX21 6-32 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
WALTERPROT 202061-M10 ADVANCED MACHINE TAPS HSS-E 5075832
SANDVIK T100-KM105DA-M22D210 COROTAP 6871215
DORMER E650M16 DRILL M16 X 2.00 MM 5978320
WALTERPROT 23416-UNF1/4 TAP 5078604
DORMER EX10M5X.50 TAP M5 X 0.50 MM 5973721
DORMER E5240-80NO1 TAP NO.0 X 80 5976402
WALTERPROT TC115-M8X1-L0-WY80FC MACHINE TAP 6958835
SANDVIK T300-XM101AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967024