WALTERPROT E2136406-M16X1.5 HAND- AND MACHINE TAPS HSS/-E 5603161
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136406-M16X1.5
Rubix:357A4993
Manufacturer :5603161
EAN:4042446188924

Technical specifications
| Threading | mf 16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2136406-M16X1.5 HAND- AND MACHINE TAPS HSS/-E 5603161
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | mf 16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.43 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | mf 16x1,5 |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 163.20 excl. VAT
/ Each
£ 195.84 incl. VAT
- Usually arrives within 14 working days