WALTERPROT EP2251302-UNC4 PARADUR ECO PLUS TAP 6245669
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2251302-UNC4
Rubix:2519986
Manufacturer :6245669
EAN:4042446240837

Documents
Product details : WALTERPROT EP2251302-UNC4 PARADUR ECO PLUS TAP 6245669
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.845 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unc #4 - 40 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- Usually arrives within 14 working days