HSS-E machine taps
Threading diameter | 20 mm |
---|---|
Angle of helix | 0 ° |
Input | B = 3.5-5 x pitch, Gun input |
Threading diameter | 20 mm |
---|---|
Angle of helix | 0 ° |
Input | B = 3.5-5 x pitch, Gun input |
Total length | 140 mm |
Thread depth | 30 mm |
Body material | Cobalt variants |
Tolerance | 6H |
Type | Metric through-bores |
With cooling spray | No |
Usually arrives within 14 working days