Machine Tap E268
Threading | M7 |
---|---|
Threading diameter | 7 mm |
Total length | 80 mm |
Threading | M7 |
---|---|
Threading diameter | 7 mm |
Total length | 80 mm |
Thread depth | 15 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 6.3 mm |
Square drive adapter | 5.5 mm |
Coating | Bright |
Usually arrives within 14 working days