Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00821 012.000 MACHINE TAPS 9008210120000
GUHRING 00821 012.000 MACHINE TAPS 9008210120000
Machine thread-cutter Gühring
References
gühring:
9008210120000
rubix:
345A0301
ean:
4031093252942
Technical specifications
Threading diameter
12
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00821 012.000 MACHINE TAPS 9008210120000
Technical specifications
Attributes
Threading diameter
12
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.08
excl. VAT
/
Each
£
40.90
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK T300-SD100DZ-5/16D150 COROTAP 7382658
SANDVIK T300-PM100AA-M8P1PM COROTAP OPTIMIZED SPECIFIC MATERIALS
GUHRING 02850 003.500 MACHINE TAPS 9028500035000
WALTER P20519-M2 TAPS HSS-E X PERT 6244428
WALTERPROT N20566-M20 TAPS HSS-E X PERT 6476098
SANDVIK T200-XM100DB-M10X125C110 COROTAP OPTIMIZED VERSATILITY 6539642
DORMER E260M14 TAP M14 X 2.00 MM 6554507
WALTER P2031006-M6 TAPS HSS-E X PERT 6149155
DORMER E513M24X2.0NO7 TAP M24 X 2.00 MM 5977121
GUHRING 00804 002.200 MACHINE TAPS 9008040022000
DORMER E5363/8NO3 TAP 3/8 INCH X 20 5976685
DORMER E201M3 TAP M3 X 0.50 MM 5975842
DORMER E003M8 TAP M8 X 1.25 MM 5974414
SANDVIK T300-MM100DA-M1.6B110 COROTAP 8248694
SANDVIK T200-PM108DA-M5P1PM COROTAP 8060124