DORMER E256M6 E256 M6 X 1.00 SPIRAL POINT TAP 371/6 6554494


Machine thread-cutter Dormer

References
dormer:E256M6
rubix:293A7355
ean:7320760674376
Machine tap M6 DIN 371
brand logo
Technical specifications
Threading diameter6 mm
Total length80 mm
Body materialHSS-E / PM
See all Specifications

Product details : DORMER E256M6 E256 M6 X 1.00 SPIRAL POINT TAP 371/6 6554494


Technical specifications


Attributes
Threading diameter6 mm
Total length80 mm
Body materialHSS-E / PM
TypeMetric through-bores
With cooling sprayNo
Square drive adapter6 mm
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
  • Usually arrives within 14 working days