References
Walter Titex:F1342-12
Rubix:291A0929
Manufacturer :5071717
EAN:4031132187327

Technical specifications
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss |
Product details : TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
Walter standard up to Ø 2.1 mm
HSS machine reamers F1342-12
Technical specifications
Attributes
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss |
| Tail diameter | 10 mm |
| Length of cut | 44 mm |
| Flute Type | rechte groef (gerade nut) |
| Shank type | zylinderschaft |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Usually arrives within 14 working days