Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
Machine reamer in HSS
References
walter titex:
F1352HUN-11.2
rubix:
356A8723
manufacturer :
5072161
ean:
4031132133508
Technical specifications
Nominal diameter (metric)
11.2
mm
Total length
142
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
11.2
mm
Total length
142
mm
Length of cut
41
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.75
excl. VAT
/
Each
£
84.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.3 REAMING TOOL 5071971
DORMER B1704.98 REAMER 4.98 MM 5986903
DORMER HSCO REAMER 7.5 B1807.5
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
DORMER B1704.05 REAMER 4.05 MM 5986890
DOR CARBIDE REAMER 2.50
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
DORMER HSCO REAMER 6.0 B1616.0
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
DORMER B17010.98 REAMER 10.98 MM 5986273
DORMER B1704.99 REAMER 4.99 MM 5986906
GUHRING 00405 034.000 REAMER/COUNTERSINK TOOL 9004050340000
DOR HSCO REAMER 21.0
TITEX F1352HUN-7.92 REAMING TOOLS HSS/-CO 5072872