References
Walter Titex:F1352HUN-2.78
Rubix:356A8864
Manufacturer :5072320
EAN:4031132136943

Technical specifications
| Nominal diameter (metric) | 2.78 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.78 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
| Tail diameter | 2.78 mm |
| Length of cut | 15 mm |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ Each
£ 51.90 incl. VAT
- Usually arrives within 14 working days