References
GISS Cutline:885672
Rubix:215A8036
EAN:3660338389443

Product details : CUTLINE 885672 HSS SPLIT DIE UNC 1/4 (13/16)
• HSS UNC split die
Technical specifications
Attributes
| Cage diameter | 20.64 mm |
|---|---|
| Thread | 6.35 mm |
| Body material | hss |
| Diameter | 20.64 mm |
| Threading diameter | 6.35 mm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days
