References
Walter Prototyp:60000-M1.4
Rubix:357A4254
Manufacturer :5079245
EAN:4042446038021

Product details : WALTERPROT 60000-M1.4 DIES 5079245
For long and short chip materials
Die 60000-M1.4
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 16 mm |
| Thread | 0.3 mm |
| Body material | hss |
| Diameter | 1.4 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 114.50 excl. VAT
/ Each
£ 137.40 incl. VAT
- Usually arrives within 14 working days