Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885607 HSS SPLIT DIE M10.0X1.5 (1)
CUTLINE 885607 HSS SPLIT DIE M10.0X1.5 (1)
HSS SPLIT DIE
References
giss cutline:
885607
rubix:
215A7976
ean:
3660338388842
Technical specifications
Threading
M10
Type
Split Die
Thread
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 885607 HSS SPLIT DIE M10.0X1.5 (1)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
M10
Type
Split Die
Thread
10
mm
Body material
HSS
Die-stock type
Split
Diameter
25.4
mm
No. of threads per inch
1.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.58
excl. VAT
/
Each
£
35.50
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
WALTERPROT 64000-G1 DIES 5079619
WALTERPROT 60000-M16 DIES 5079267
GUHRING 00182 006.350 MACHINE TAPS 9001820063500
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768
GUHRING 00162 010.006 MACHINE TAPS 9001620100060
DOR HSS DIE PG13.5
GUHRING 00152 009.000 MACHINE TAPS 9001520090000
WALTERPROT 61000-M8X0.75 DIES 5079426
DOR HSS DIE M30
DOR HSS DIE M8X.75
CUTLINE 885718 HSS SOLID DIE NPT 1/2 (2)
CUTLINE 885705 HSS SPLIT DIE 2BA (13/16)
WALTERPROT 61000-M10X1 DIES 5079432
DORMER F33010-32X1 ADJUSTABLE DIE NO.10 X 32 5978772
DORMER F1201/4 GUN NOSED DIE 1/4 INCH X 20 5977823