Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DOR HSS DIE PG13.5
DOR HSS DIE PG13.5
Standard round die-stock Dormer
References
dormer:
F190PG13.5
rubix:
1069712
ean:
7320760104927
Technical specifications
Threading
m13
Type
gun nosed
Cage diameter
45
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSS DIE PG13.5
Technical specifications
Attributes
Threading
m13
Type
gun nosed
Cage diameter
45
mm
Cage thickness
14
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.52
excl. VAT
/
Each
£
137.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F300M22X2 ADJUSTABLE DIE M22 X 2.50 MM 5978755
CUTLINE 885709 HSS SPLIT DIE 6BA (13/16)
DORMER F100M14 GUN NOSED DIE M14 X 2.00 MM 5978260
GUHRING 00151 008.000 MACHINE TAPS 9001510080000
DORMER F3208-32X13/16 ADJUSTABLE DIE NO.8 X 32 5978869
DORMER HSS DIE M5 F201M5
GUHRING 00161 010.005 MACHINE TAPS 9001610100050
GUHRING 00151 014.000 MACHINE TAPS 9001510140000
DOR HSS DIE M20X1.5
DORMER F300M12X1.5/16 ADJUSTABLE DIE M12 X 1.75 MM 5978727
GUHRING 00130 016.000 MACHINE TAPS 9001300160000
CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
GUHRING 00130 010.000 DIES HSS-E
DORMER F310M10X1.0X1 ADJUSTABLE DIE M10 X 1.00 MM 5978538
CUTLINE 885694 HSS SPLIT DIE UNF 3/8 (1.5/16)