Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 009.000 MACHINE TAPS 9001520090000
GUHRING 00152 009.000 MACHINE TAPS 9001520090000
Standard round die-stock Gühring
References
gühring:
9001520090000
rubix:
342A1748
ean:
4031093003988
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 009.000 MACHINE TAPS 9001520090000
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.70
excl. VAT
/
Each
£
52.44
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885624 HSS LEFT HAND SPLIT DIE M6 X 13/16 INCH
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
DOR HSS DIE M10X.75
DORMER F300M18X1.1/2 ADJUSTABLE DIE M18 X 2.50 MM 5978739
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
FACOM CIRC.DIE 221.18X250
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
DORMER F3201/2X1.5/16 ADJUSTABLE DIE 1/2 INCH X 13 5977978
DORMER F330 ROUND SPLIT DIE HSS GT 4 UNF 13/16 O/D
DORMER HSS DIE M14 F201M14
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
WALTERPROT 61000-M20X1.5 DIES 5079456
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
WALTERPROT 60000-M1.6 DIES 5079246
DOR HSS DIE M15X1.5