References
GISS Cutline:885614
Rubix:215A7983
EAN:3660338388910

Product details : CUTLINE 885614 HSS SPLIT DIE M14.0X2.0 (1.1/2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m14 |
|---|---|
| Thread | 14 mm |
| Body material | hss |
| Diameter | 38.1 mm |
| Type | split |
Show UNSPSC/ECL@SS
£ 75.17 excl. VAT
/ Each
£ 90.20 incl. VAT
- In stock: Next day delivery
