References
Dormer:F300M22X2
Rubix:020612
EAN:7320760205501



Product details : DORMER F300M22X2 ADJUSTABLE DIE M22 X 2.50 MM 5978755
HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M22X2 F300 EXTENSIBLE
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m22 |
|---|---|
| Cage diameter | 50.8 mm |
| Thread | 2.5 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Threading diameter | 22 mm |
| No. of threads per inch | 10.16 |
| Cage thickness | 15.88 mm |
| Type | adjustable cutting plate |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 90.08 excl. VAT
/ Each
£ 108.10 incl. VAT
- Usually arrives within 14 working days
