DOR HSS DIE M7X.75


Die nut F110

References
dormer:F110M7X.75
rubix:1069606
ean:7320760164686
Gun Nosed Die M7 x 0.75 mm ISO 2568
brand logo
Technical specifications
Threadingmetric end
Typeright
Cage diameter25 mm
See all Specifications

Product details : DOR HSS DIE M7X.75


HSS die nut for metric thread DIN 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingmetric end
Typeright
Cage diameter25 mm
Cage thickness9 mm
Thread0.75 mm
Body materialhss
Tolerance6g
Show UNSPSC/ECL@SS
£ 62.72 excl. VAT
/ Each
£ 75.26 incl. VAT
  • Usually arrives within 14 working days