CUTLINE 885637 METRIC FINE SPLIT DIE M14 X 1.25 X 1.5/16 INCH
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
See technical informationReferences
GISS Cutline:885637
Rubix:215A8004
EAN:3660338389122


Technical specifications
| Threading | m14 x 1.25 fine metric |
|---|---|
| Cage diameter | 33.34 mm |
| Thread | 1.25 mm |
Product details : CUTLINE 885637 METRIC FINE SPLIT DIE M14 X 1.25 X 1.5/16 INCH
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
| Threading | m14 x 1.25 fine metric |
|---|---|
| Cage diameter | 33.34 mm |
| Thread | 1.25 mm |
| Body material | hss |
| Die-stock type | slotted round die |
| Diameter | 14 mm |
| Threading diameter | 14 mm |
| No. of threads per inch | 20.32 |
| Cage thickness | 11.11 mm |
| Tolerance | 6g |
| Type | fine metric round die m14 x 1.25 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ Each
£ 65.76 incl. VAT
- Usually arrives within 14 working days