Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885608 HSS SPLIT DIE M6.0 X 1.0 (1.5/16)
CUTLINE 885608 HSS SPLIT DIE M6.0 X 1.0 (1.5/16)
HSS SPLIT DIE
References
giss cutline:
885608
rubix:
215A7977
ean:
3660338388859
Technical specifications
Threading
M6
Type
Split
Thread
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 885608 HSS SPLIT DIE M6.0 X 1.0 (1.5/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
M6
Type
Split
Thread
6
mm
Body material
HSS
Diameter
33.33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.26
excl. VAT
/
Each
£
66.31
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
GUHRING 00152 022.000 MACHINE TAPS 9001520220000
GUHRING 00161 020.007 MACHINE TAPS 9001610200070
DORMER HSS DIE 9/16 F1309/16
DORMER F310M22X1.5X2 ADJUSTABLE DIE M22 X 1.50 MM 5978606
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
DORMER F1203/4 GUN NOSED DIE 3/4 INCH X 10 5977832
GUHRING 00152 008.000 MACHINE TAPS 9001520080000
CUTLINE 885650 HSS SPLIT DIE BSW 7/16 (1.5/16)
GUHRING 00130 005.000 MACHINE TAPS 9001300050000
CUTLINE 885718 HSS SOLID DIE NPT 1/2 (2)
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
DORMER F310M6X.75X13/16 ADJUSTABLE DIE M6 X 0.75 MM 5978090
WALTERPROT 62000-UNC1/4 DIES 5079573
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)