Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885540 HSS TAP M5.0 SPIRAL FLUTE
CUTLINE 885540 HSS TAP M5.0 SPIRAL FLUTE
HSS tap
References
giss cutline:
885540
rubix:
215A7916
ean:
3660338388248
Technical specifications
Angle of helix
15
°
Input
Standard
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885540 HSS TAP M5.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
Angle of helix
15
°
Input
Standard
Body material
HSS
Tolerance
ISO 2 / 6H
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
Drmr s/trum SP/FL XS1 brt EX00M86G
SANDVIK T200-XM101DE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6539548
SANDVIK T200-XM100DK-1/8 C110 200 CUTTING TAP SPIRAL POINT 6635048
GUHRING 00911 003.175 MACHINE TAPS 9009110031750
DORMER E471M16 SPIRAL POINT TAP M16 X 2.00 MM 6554528
DOR HSS TAP M40X1.5NO3
DOR HSS TAP M25X1.5NO3
DORMER E513M12X1.0NO2 TAP M12 X 1.00 MM 5976707
GUHRING 00806 001.600 MACHINE TAPS 9008060016000
SANDVIK T300-XM103AE-9/16C110 COROTAP OPTIMIZED VERSATILITY 6966972
DORMER E513M16X1.0NO3 TAP M16 X 1.00 MM 5976823
SANDVIK T300-XM104DA-M4C150 COROTAP OPTIMIZED FOR VERSATILITY 6635155
SANDVIK T100-KM108DB-M18X150D210 COROTAP 6871266
DORMER E501M16NO1 TAP M16 X 2.00 MM 5977100
SANDVIK T300-XM100AB-M10X100C145 COROTAP OPTIMIZED VERSATILITY 6966770