SANDVIK T100-KM108DB-M18X150D210 COROTAP 6871266


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM108DB-M18X150D210
rubix:319A9298
manufacturer :6871266
ean:7323220281343
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM108DB-M18X150D210 COROTAP 6871266


Technical specifications


Attributes
Threading diameter18 mm
Angle of helix0 °
Total length110 mm
Thread depth24 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 209.00 excl. VAT
/ Each
£ 250.80 incl. VAT
  • Usually arrives within 14 working days