PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 80 |
Belt width | 36 mm |
Profile | 8m |
---|---|
Number of teeth | 80 |
Belt width | 36 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 8 |
Pitch diameter | 203.72 mm |
Outer diameter | 202.12 mm |
Total width | 45 mm |
Hub diameter | 150 mm |
In stock: Next day delivery