MECALINE 890282 TB34-14M-40F P34-14M-40MMTL-2517 TAPER LOCK TIMING PUL
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB34-14M-40F
Rubix:254A9658
Manufacturer :890282
EAN:3660338428319

Product details : MECALINE 890282 TB34-14M-40F P34-14M-40MMTL-2517 TAPER LOCK TIMING PUL
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB34-14M-40F Taper Bored 2517)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 34 |
| Belt width | 40 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 151.52 mm |
| Outer diameter | 148.79 mm |
| Outside diameter incl. flanges | 160 mm |
| Total width | 45 mm |
Show UNSPSC/ECL@SS
£ 32.34 excl. VAT
/ Each
£ 38.81 incl. VAT
- Usually arrives within 14 working days
