HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 44 |
Belt width | 115 mm |
Profile | 14M |
---|---|
Number of teeth | 44 |
Belt width | 115 mm |
Taper bush | 3030 |
Material | STEEL |
Type | 4F |
Pitch diameter | 196.08 mm |
Outer diameter | 193.28 mm |
Outside diameter incl. flanges | 211 mm |
Total width | 76 mm |
Usually arrives within 14 working days