FENNER+ HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:30-14M85-FEN
Rubix:406A5337
Manufacturer :043R0030

Product details : FENNER+ HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2517
Timing Pulley HTD 30-14M-085 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 30 |
| Belt width | 85 mm |
| Taper bush | 2517 |
| Material | cast iron (en-gjl-200 / gg25); s235jr steel flanges; black phosphate/blackened protective treatment |
| Type | htd synchronous toothed pulley with tapered bore for removable hub (taper lock) |
| Pitch diameter | 133.69 mm |
| Outer diameter | 130.99 mm |
| Outside diameter incl. flanges | 130.99 mm |
| Total width | 102 mm |
Show UNSPSC/ECL@SS
£ 176.67 excl. VAT
/ Each
£ 212.00 incl. VAT
- Delivery usually within ( 2 ) days
