MECALINE PC14M-56S-37TB (3020) POLY CHAIN SPROCKET
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC14M-56S-37TBF
Rubix:243A8129
Manufacturer :887849
EAN:3660338412295

Product details : MECALINE PC14M-56S-37TB (3020) POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-56S-37TBF (Taper Bored 3020)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 56 |
| Belt width | 37 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Type | 9wf |
| Pitch diameter | 249.55 mm |
| Outer diameter | 246.76 mm |
| Outside diameter incl. flanges | 256 mm |
| Total width | 51 mm |
| Hub diameter | 144 mm |
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
- In stock: Next day delivery
