HTD Timing Pulley for taper bush
Profile | 5m |
---|---|
Number of teeth | 40 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 40 |
Belt width | 15 mm |
Taper bush | 1108 |
Material | steel |
Type | 3f |
Pitch diameter | 63.66 mm |
Outer diameter | 62.52 mm |
Outside diameter incl. flanges | 71 mm |
Total width | 22 mm |
Usually arrives within 14 working days