MECALINE 890181 TB90-8M-20 P90-8M-20MMTL-2012 TAPER LOCK TIMING PULLEY
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB90-8M-20
Rubix:254A9584
Manufacturer :890181
EAN:3660338427312

Product details : MECALINE 890181 TB90-8M-20 P90-8M-20MMTL-2012 TAPER LOCK TIMING PULLEY
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB90-8M-20 (2012)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 90 |
| Belt width | 20 mm |
| Taper bush | 2012 |
| Material | cast iron |
| Type | 8a |
| Pitch diameter | 229.18 mm |
| Outer diameter | 227.81 mm |
| Total width | 32 mm |
| Hub diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 59.45 excl. VAT
/ Each
£ 71.34 incl. VAT
- In stock: Next day delivery
