MECALINE 890095 12-5M-09F P12-5M-9MMPB PILOT BORED TIMING PULLEY-
HTD Timing Pulley
See technical informationReferences
Mecaline:12-5M-09F
Rubix:254A9522
Manufacturer :890095
EAN:3660338426469

Product details : MECALINE 890095 12-5M-09F P12-5M-9MMPB PILOT BORED TIMING PULLEY-
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 12-5M-09F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 12 |
| Belt width | 9 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 19.1 mm |
| Outer diameter | 17.96 mm |
| Total width | 20 mm |
| Hub diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Usually arrives within 14 working days
