CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 30 TEETH PILOT BORED
Timing belt pulley pilot bored
See technical informationReferences
Fenner:30L100UNBORED-FEN
Rubix:405A9783
Manufacturer :023E1030


Technical specifications
| Profile | l (pitch 9.525 mm) |
|---|---|
| Number of teeth | 30 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 30 TEETH PILOT BORED
Timing Pulley 30L100 Pilot Bored ST
Technical specifications
Attributes
| Profile | l (pitch 9.525 mm) |
|---|---|
| Number of teeth | 30 |
| Belt width | 25.4 mm |
| Material | cast iron (gg25) |
| Type | toothed pulley (timing pulley) |
| Pitch diameter | 90.96 mm |
| Outer diameter | 90.2 mm |
| Total width | 38 mm |
| Effective diameter | 90.96 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Delivery usually within ( 2 ) days