PC Timing Pulley
Profile | 14M |
---|---|
Number of teeth | 36 |
Belt width | 68 mm |
Profile | 14M |
---|---|
Number of teeth | 36 |
Belt width | 68 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 160.43 mm |
Outer diameter | 157.53 mm |
Outside diameter incl. flanges | 168 mm |
Total width | 104 mm |
Hub diameter | 131 mm |
Pre-borehole | 32 mm |
In stock: Next day delivery