HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 28 |
Belt width | 9 mm |
Profile | 5M |
---|---|
Number of teeth | 28 |
Belt width | 9 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 44.56 mm |
Outer diameter | 43.42 mm |
Outside diameter incl. flanges | 48 mm |
Total width | 22.5 mm |
Hub diameter | 30.5 mm |
Usually arrives within 14 working days