HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 50 mm |
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 50 mm |
Material | Cast Iron |
Type | 10A |
Pitch diameter | 229.18 mm |
Outer diameter | 227.81 mm |
Total width | 60 mm |
Hub diameter | 110 mm |
Pre-borehole | 18 mm |
Usually arrives within 14 working days