HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 44 |
Belt width | 50 mm |
Profile | 8M |
---|---|
Number of teeth | 44 |
Belt width | 50 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 112.05 mm |
Outer diameter | 110.67 mm |
Outside diameter incl. flanges | 120 mm |
Total width | 70 mm |
Hub diameter | 75 mm |
Pre-borehole | 18 mm |
Usually arrives within 14 working days