MECALINE 890220 30-8M-30F P30-8M-30MMPB PILOT BORED TIMING PULLEY-
HTD Timing Pulley
See technical informationReferences
Mecaline:30-8M-30F
Rubix:254A9609
Manufacturer :890220
EAN:3660338427701

Product details : MECALINE 890220 30-8M-30F P30-8M-30MMPB PILOT BORED TIMING PULLEY-
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 30-8M-30F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 30 |
| Belt width | 30 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 76.39 mm |
| Outer diameter | 75.02 mm |
| Total width | 48 mm |
| Hub diameter | 55 mm |
| Pre-borehole | 15 mm |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- In stock: Next day delivery
