HTD Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 34 |
Belt width | 30 mm |
Profile | 8m |
---|---|
Number of teeth | 34 |
Belt width | 30 mm |
Material | steel |
Type | 6f |
Pitch diameter | 86.58 mm |
Outer diameter | 85.22 mm |
Outside diameter incl. flanges | 91 mm |
Total width | 48 mm |
Hub diameter | 70 mm |
Pre-borehole | 15 mm |
In stock: Next day delivery