HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 80 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 80 |
Belt width | 20 mm |
Material | Cast Iron |
Type | 6W |
Pitch diameter | 203.72 mm |
Outer diameter | 202.35 mm |
Total width | 38 mm |
Hub diameter | 90 mm |
Pre-borehole | 15 mm |
Usually arrives within 14 working days