HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 36 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 36 |
Belt width | 20 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 91.67 mm |
Outer diameter | 90.3 mm |
Outside diameter incl. flanges | 97 mm |
Total width | 38 mm |
Hub diameter | 75 mm |
Pre-borehole | 15 mm |
In stock: Next day delivery