HRC SHAFT COUPLING SPIDER TYPE 90F TAPER BORE HUB 1108 BUSH SIZE
Hub for flexible coupling
See technical informationReferences
Fenner:HRC90F-FEN
Rubix:406A1215
Manufacturer :045M0002



Product details : HRC SHAFT COUPLING SPIDER TYPE 90F TAPER BORE HUB 1108 BUSH SIZE
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
HRC Elastomeric coupling - hub size 090 - type F with tapered bore for Taper Lock 1108
Technical specifications
Attributes
| Size | 90 |
|---|---|
| Shore A Hardness | 80 Shore |
| Material | grey cast iron (gg) |
| Max. temperature | 100 °C |
| Weight | 1.78 kg |
| Min. temperature | -40 °C |
| Colour | black |
| Outer diameter | 85 mm |
| Type | hrc shaft coupling spider type 90f taper bore hub 1108 bush size |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Delivery usually within ( 2 ) days
