FENNER SHAFT COUPLING HUB JAW TYPE SIZE L225 PILOT BORE
Hub for flexible coupling
See technical informationReferences
Fenner:L225HUB/PB-FEN
Rubix:406A2472
Manufacturer :968L0099

Product details : FENNER SHAFT COUPLING HUB JAW TYPE SIZE L225 PILOT BORE
Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.
JAW flexible coupling hub size 225
Strengths
Ease of alignment
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Technical specifications
Attributes
| Size | 225 |
|---|---|
| Material | cast iron |
| Max. temperature | 100 °C |
| Weight | 9 kg |
| Min. temperature | -40 °C |
| Colour | black |
| Outer diameter | 127 mm |
| Type | shaft coupling hub jaw type size l225 pilot bore |
Show UNSPSC/ECL@SS
£ 95.31 excl. VAT
/ Each
£ 114.37 incl. VAT
- Delivery usually within ( 2 ) days
