Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Jerry cans
ROEBUCK JC005KV WAVIAN STEEL JERRYCAN KHAKI 5LTR
ROEBUCK JC005KV WAVIAN STEEL JERRYCAN KHAKI 5LTR
Jerry cans Unbranded
References
unbranded:
JC005KV
rubix:
2024144
Product details
Technical specifications
Product details : ROEBUCK JC005KV WAVIAN STEEL JERRYCAN KHAKI 5LTR
The optimum and original capacity fuel can, internal lining, full breather facility for splash proof pouring, manufactured to the same high standards as military cans.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.64
excl. VAT
/
Each
£
25.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMORGARD FLAMBANK SITE CHEST FBC4
HARTLE PLASTIC JERRICAN 10L JCP10
HARTLE JCPT38 TAP FOR 5-10L PLASTIC JERRICANS
ROEBUCK JC0020KV WAVIAN STEEL JERRYCAN KHAKI 20L
ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
HARTLE PLASTIC JERRICAN - 25L CAPACITY JCP25
ROEBUCK JC0020WCGV NATO SPEC PLASTIC CAN GREEN 20L
HARTLE JC10A JERRY CAN STEEL GREEN 10L
GISS 853633 FUEL JERRYCAN HDPE CAPACITY L 5
HARTLE GREEN STEEL JERRY CAN 20L JC20A
PRESSOL PLASTIC RED FUEL CAN 5 LTR
JC0010BV WAVIAN STEEL JERRY CAN BLACK 10L
ARMORGARD FLAMBANK SITE BOX FB2
SKF LAOS62499 STRETCH SPOUT EXTENSION OIL SAFE
GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15