Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Jerry cans
ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
Jerry cans Unbranded
References
unbranded:
JC0010KV
rubix:
2024139
Technical specifications
Colour
khaki
Product details
Technical specifications
Product details : ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
The optimum and original capacity fuel can, internal lining, full breather facility for splash proof pouring, manufactured to the same high standards as military cans.
Technical specifications
Attributes
Colour
khaki
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.46
excl. VAT
/
Each
£
53.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JC0020WCGV NATO SPEC PLASTIC CAN GREEN 20L
GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
ROEBUCK JC005KV WAVIAN STEEL JERRYCAN KHAKI 5LTR
PRESSOL PLASTIC RED FUEL CAN 5 LTR
HARTLE JCP05 PLASTIC JERRICAN 5L
GPC ASC01Z ACID STORAGE
GISS 853635 FUEL JERRYCAN HDPE CAPACITY L 20
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR400C
HARTLE PLASTIC JERRICAN - 25L CAPACITY JCP25
ROEBUCK JC0020BV WAVIAN STEEL JERRYCAN BLACK 20L
ROEBUCK PS 21133 PETROL JERRICAN 10 L
SKF STUMPY HOSE EXT LAOS67265
GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20
HARTLE PLASTIC JERRICAN 10L JCP10
SKF LAOS62499 STRETCH SPOUT EXTENSION OIL SAFE