Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Jerry cans
ROEBUCK JC0020RV WAVIAN STEEL JERRYCAN RED 20LTR
ROEBUCK JC0020RV WAVIAN STEEL JERRYCAN RED 20LTR
Jerry cans Unbranded
References
unbranded:
JC0020RV
rubix:
2024136
Technical specifications
Colour
red
Product details
Technical specifications
Product details : ROEBUCK JC0020RV WAVIAN STEEL JERRYCAN RED 20LTR
The optimum and original capacity fuel can, internal lining, full breather facility for splash proof pouring, manufactured to the same high standards as military cans.
Technical specifications
Attributes
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.60
excl. VAT
/
Each
£
58.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
ARMORGARD FLAMBANK SITE CHEST FBC2
GISS 853633 FUEL JERRYCAN HDPE CAPACITY L 5
PRESSOL PLASTIC RED FUEL CAN 5 LTR
HARTLE JC10A JERRY CAN STEEL GREEN 10L
ROEBUCK JC005KV WAVIAN STEEL JERRYCAN KHAKI 5LTR
ARMORGARD FLAMBANK VAN BOX FB1
HARTLE GREEN STEEL JERRY CAN 20L JC20A
JC005YV WAVIAN STEEL JERRYCAN YELLOW JERRYCANYEL-5LTR 5L
GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20
SKF LAOS62499 STRETCH SPOUT EXTENSION OIL SAFE
ARMORGARD FLAMBANK SITE BOX FB2
HARTLE PLASTIC JERRICAN 10L JCP10
HARTLE PLASTIC JERRICAN - 25L CAPACITY JCP25
GISS 853634 FUEL JERRYCAN HDPE CAPACITY L 10