ANSELL HYFLEX 11-561 CUT NITRILE GLOVES 4X42C 9 L
HyFlex 11-561
See technical informationSee documentsReferences
Ansell:11561090
Rubix:232A1139
Manufacturer :11561090
EAN:10076490435377




Documents
Product details : ANSELL HYFLEX 11-561 CUT NITRILE GLOVES 4X42C 9 L
- HyFlex® 11-561 is the best choice when high cut and dexterity in dry to light oil conditions are needed
- The thin coating uses FORTIX technology which provides not only extra durability but also a fit that is more comfortable and breathable
- The reinforced thumb crotch increases protection for a key area of hand contact and extends the lifetime of the glove
- High cut protection (ISO C/ANSI A3) and tear resistance
The thinnest, lightest ISO cut C/ANSI A3 with more than 2X the durability of the next closest competitor.
Strengths
- The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort.
- The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe.
- The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting.
- The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF and other chemicals.
- Fiber glass free.
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | elastane |
| Food contact | yes |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | basalt / elastane / hppe / nitrile / nylon / polyester |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- In stock: Next day delivery