POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 10
Polyco Healthline Granite® 5 Beta
See technical informationReferences
Polyco Healthline:891-10
Rubix:80243816
Manufacturer :8913
EAN:05010699816924

Product details : POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 10
Quality: Superior quality grain leather glove with elasticated wrist, reinforced thumb crotch, protective vein patch and additional leather protection to back of cuff
Cut Resistant: Seamless liner provides high levels of cut resistance
Comfort: The yarn is made with a soft finish to provide exceptional comfort to the wearer
Strength: Double-stitched Kevlar ® thread is used throughout for maximum strength
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Main material | leather |
| Material | grain leather |
Show UNSPSC/ECL@SS
£ 38.98 excl. VAT
/ Each
£ 46.78 incl. VAT
- Usually arrives within 14 working days
